Beli hioki cm3286-01 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Hioki Clamp On Earth Testeratribut:
- Earth Resistance: 0.20 Ohm (0.01 Ohm resolution) to 1600 Ohm (20 Ohm resolution), 10 ranges, Zero suppression: Less than 0.02 Ohm, Accuracy: +/- 1.5 % rdg. +/- 0.02 Ohm
- Max.Rated Voltage to Earth: 600 V AC CAT IV
- Memory Function: 2000 data
- Communication Interface: Model FT6381 only: Bluetooth v2.1+EDR, Compatibility for Smartphone / Tablet, Displays measured values on the screen of an Android handset via Bluetooth, Applicable OS: Android 2.1 or later
- Power Supply: LR6 (AA) alkaline battery x2, Max. rated power: 450 mVA, Continuous use : 35 hr (in-house testing conditions)
- Core Jaw Diameter: 32 mm
- Dimension (WxHxD): 73x218x43 mm
- Hioki Clamp On AC / DC Hitesteratribut:
- Measurement Function: Continuity
- Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
- Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
- Detection Method: True effective value rectification (RMS)
- Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
- Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
- Hioki Clamp LoggerDeskripsi:Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Hioki Digital Clamp On High TesterDeskripsi:True Efficient Rectification Method (RMS).Crest factor display showing crest value and strain.Auto power off function.High safety that can be used safely even on industrial power lines.The overvoltage protection element protects the internal circuit up to AC 600V with a non-fuse type.The non-judgment manual can be downloaded from the manufacturer's HP.Please check the manufacturer's website for details.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- Maximum Measurement Conductor Diameter (mm): 30
- AC Current (A): 1000
- Power Supply: Coin type lithium battery (CR2032) x 1 (included)
- Dimensions (WxDxH) (mm): 50x26x136
- Maximum Display Count: 6000
- Kenmaster Plas Chamois (Lap Kanebo)Deskripsi:Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Hioki AC Clamp Power MeterDeskripsi:Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.atribut:
- AC Current (A): 600
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- SAKURA Air Filter Automotive for Komatsu (Saringan Udara Kendaraan)Deskripsi:Compatible for John Deere, Mitsubishiatribut:
- Filter Type: Air Filter
- Model : Element
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga hioki cm3286-01 Terbaru October 2026
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| Hioki Tang Ampere AC | Rp1.799.900 |
| Hioki Tang Ampere AC/DC | Rp8.499.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| Hioki Clamp On Earth Tester | Rp28.999.900 |
| Hioki Clamp On AC / DC Hitester | Rp7.499.900 |
| Hioki Clamp Logger | Rp5.999.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp2.699.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






















































































































































/P102091784-1.jpg)




/kbP103737731-3.jpg)
/j1P102091685-6.jpg)

/oyP102277898-3.jpg)
/P102091494-1.jpg)


/pnP103464923-1.jpg)

/ivP102049679-5.jpg)
/P101002871-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)